Zoro Homepage

45 SEC SPDGRP ADHESIVE 22ML CARTRIDGES

  • Mfr # 63642504647

  • Zoro # G312670677


product price: $74.09
/ea

Key Features

Container Type
Cartridge
Application
For structural and cosmetic repairs
For Use On
TPE, TPO, TEO, PP, and ABS
Type
2-Part
Container Size
220 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63642504647
Zoro #
G312670677
UPC #
-
Country of Origin
Canada

Dimensions

Container Size
220 mL

Details

Container Type
Cartridge
Application
For structural and cosmetic repairs
For Use On
TPE, TPO, TEO, PP, and ABS
Type
2-Part
Color
Opaque
Product Form
Liquid
Flash Point
200°C

Description

Norton Speedgrip two part urethand adhesive is used for structural and cosmetic repairs of all plastic bumpers including TPE, TPO, TEO, PP, and ABS. 220ml, Open time of 30 seconds, Working time of 45 seconds, Clamp time of 2-1/2 minutes, Sanding time of 5-7 minutes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.