5 GRAM P/S #3-WS-STD
- Mfr # 66260300667
- Zoro # G310919877
product price:Â
$
41.39
/ea
Key Features
Color
Yellow
Container Type
Syringe
Grade
Super Fine
Grit
3 micronm
Solution Type
Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66260300667
- Zoro #
- G310919877
- UPC #
- 662603006676
- Country of Origin
- United States
- Item
- Diamond Lapping Compound
- Color
- Yellow
- Container Type
- Syringe
- Grade
- Super Fine
- Grit
- 3 micronm
- Solution Type
- Water
- Compatible Buffing Wheel Type
- Center-Sewn Cotton, Cushion-Sewn Cotton, Flannel, Loose Cotton, Sisal, Spiral-Sewn Cotton
- Primary Material Application
- Aluminum, Brass, Bronze, Carbide, Cast Iron, Chrome, Copper, Gold, Masonry, Nickel Alloy, Plastic, Platinum, Silver, Stainless Steel, Steel, Tile, Titanium, Tool Steel
- Wire Color
- Yellow
Dimensions
- Container Size
- 5 g
Description
Diamond Lapping Compound, Color Yellow, Container Size 5 g, Container Type Syringe, Grit 3 micronm, Grade Super Fine, Primary Material Application Aluminum, Brass, Bronze, Carbide, Cast Iron, Chrome, Copper, Gold, Masonry, Nickel Alloy, Plastic, Platinum, Silver, Stainless Steel, Steel, Tile, Titanium, Tool Steel, Compatible Buffing Wheel Type Center-Sewn Cotton, Cushion-Sewn Cotton, Flannel, Loose Cotton, Sisal, Spiral-Sewn Cotton, Product Type Diamond Lapping Compound, Solution Type Water
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.