Shop NORTON ABRASIVES
See all product information
Create Account
5 IN. A275OP NO-FIL PAPER PSA DISC ROLL P180 GRIT AO, 100PK
- Mfr # 66261131460
- Zoro # G810942443
product price:Â
$
53.15
/pk of 100, $0.53/ea
Key Features
Abrasive Type
Aluminum Oxide; PSA - Pressure Sensitive Adhesive
Backing Weight
B-Weight Anti-loading Paper
Color
Brown
Max. RPM
15000
Max. Speed
Determined by the Backup Pad
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66261131460
- Zoro #
- G810942443
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 5 in
- Width
- 5 in
Details
- Abrasive Type
- Aluminum Oxide; PSA - Pressure Sensitive Adhesive
- Backing Weight
- B-Weight Anti-loading Paper
- Color
- Brown
- Max. RPM
- 15000
- Max. Speed
- Determined by the Backup Pad
- Shape
- Round
- Adhesive
- PSA - Pressure Sensitive Adhesive
- Use with
- Random Orbital Sander or Right Angle Grinder
- Application
- Blending, Finishing, Paint Removal, Sanding
Description
Improve your dry-sanding, finishing and micro-finishing capabilities with this high-performance A275OP fine grit paper PSA disc roll designed for all materials. Heat-treated and toughened, the P-graded aluminum oxide abrasive supports a long life, a fast cut rate, and consistent finishes for optimized use. The fiber-reinforced, latex-saturated B-weight backing delivers a 50 to 60 percent improvement in tear strength while maintaining its flexibility. A water-based, non-pigmented stearate No-Fil treatment keeps the open coat resistant to loading while preventing color transfer. You can easily dispense and apply this linked disc roll thanks to the pressure sensitive adhesive.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.