5 in Dia, 8 Hole, Aluminum Oxide, 220 Grit, Coated Type

  • Mfr # 7660704057

  • Zoro # G005915344


product price:  $23.15
/pk 25, $0.93/ea

Key Features

Disc Diameter
5 in
Vacuum Hole Design
8 Hole
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7660704057
Zoro #
G005915344
UPC #
-
Country of Origin
Canada

Dimensions

Disc Diameter
5 in

Details

Vacuum Hole Design
8 Hole
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Grit
220
Abrasive Type
Coated
Max. RPM
15000
Backing Material
Paper
Disc Attachment Type
Hook & Loop

Description

The A290 fine grit paper H&L vacuum disc combines a P-graded aluminum oxide abrasive for outstanding durability and fast cut action with a fiber-reinforced, flexible C-weight latex-saturated backing for strength. The open coat, water-based stearate No-Fil coating and vacuum holes help resist loading to ensure durability. Select the A290 vacuum disc for fine grit dry sanding and finishing applications involving aluminum, composites, fiberglass and wood. For convenient installation and removal, the disc features a hook and loop back.


  • • P-graded aluminum oxide abrasive provides increased life, fast cut rate, consistent finish
  • • Unique fiber reinforced, flexible C-weight latex saturated backing increases tear strength while retaining flexibility
  • • Water-based stearate, no-fil coating, open coat and vacuum holes minimize loading and maximize dust collection and life
  • • Good choice and value for very fine grit dry sanding, finishing and micro-finishing aluminum, fiberglass, composites, hard woods and soft woods
  • • 5 inch and 8 inch universal vacuum hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.