5 in Dia, 8 Hole, Ceramic Alumina, 100 Grit, Coated Type

  • Mfr # 7660768327

  • Zoro # G105915480


product price: $41.35
/pk 50, $0.83/ea

Key Features

Disc Diameter
5 in
Vacuum Hole Design
8 Hole
Grade
Medium
Abrasive Material
Ceramic Alumina
Grit
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7660768327
Zoro #
G105915480
UPC #
-
Country of Origin
Canada

Dimensions

Disc Diameter
5 in

Details

Vacuum Hole Design
8 Hole
Grade
Medium
Abrasive Material
Ceramic Alumina
Grit
100
Abrasive Type
Coated
Backing Material
Paper
Max. RPM
15000
Disc Attachment Type
Hook & Loop

Description

Enjoy a 50 to 60 percent improvement in tear strength thanks to the flexible fiber-reinforced, latex-saturated backing of this ProSand A975 medium grit paper H&L vacuum disc. The P-graded, seeded-gel ceramic alumina abrasive provides a fast cut rate and long life and the water-based stearate coating and vacuum hold maximum dust extraction while minimizing loading. This disc is a superb choice for finishing and sanding with your random orbital sander and right angle grinder and the hook and loop back makes mounting and changing easy.


  • • P-graded seeded-gel ceramic alumina abrasive for fastest cut rate and longest life of any paper disc
  • • Unique fiber reinforced, flexible B- and C-weight latex saturated backing delivers 50% - 60% improvement in tear strength while retaining flexibility
  • • Water-based, non-pigmented stearate No-Fil coating, open coat and vacuum holes maximize load resistance and dust extraction with no color transfer to work
  • • Exceptional choice for the most demanding medium grit sanding and finishing lightweight paper disc sanding applications; hook and loop back for easy disc mounting and changing
  • • 5 and 8 inch Universal vacuum hole

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.