Zoro Homepage

5 in Dia, Ceramic Alumina, 180 Grit, Coated Type

  • Mfr # 07660703219

  • Zoro # G900488554


product price: $16.99
/ea

Key Features

Disc Diameter
5 in
Abrasive Material
Ceramic Alumina
Abrasive Type
Coated
Max. RPM
15000
Fits Hole
11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07660703219
Zoro #
G900488554
UPC #
76607032195
Country of Origin
United States

Dimensions

Disc Diameter
5 in

Details

Grade
Fine
Abrasive Material
Ceramic Alumina
Grit
180
Abrasive Type
Coated
Max. RPM
15000
Fits Hole
11/16 in
Disc Attachment Type
Hook & Loop
Backing Material
Paper

Description

Maximize dust extraction to avoid contamination in your work environment while delivering a cool, fast cut rate when you choose this ProSand Multi-Air Cyclonic A975 fine grit paper H&L center hold vacuum disc. Its P-graded, seeded-gel ceramic alumina abrasive and laser-cut vacuum hole design give it long life and the water-based, non-pigmented stearate avoids color transfer to your work piece while minimizing load. This disc is a great choice for fine grit vacuum sanding and finishing and its hook and loop back allows easy mounting and changing to speed your workflow. Its fiber-reinforced B-weight, latex-saturated backing stays flexible while maintaining improved tear strength.


  • • P-graded, seeded-gel ceramic alumina abrasive and Multi-Air Cyclonic precision laser-cut
  • • Unique fiber reinforced, flexible B-weight latex saturated backing provides 50% - 60% improvement in tear strength while retaining flexibility
  • • Water-based, non-pigmented stearate No-Fil coating and open coat provide maximum load resistance with no color transfer to work
  • • Exceptional choice for the most demanding fine grit vacuum sanding and finishing lightweight paper disc applications; hook and loop back for easy disc mounting and changing
  • • Precision laser cut spiral hole design for maximum vacuum assist and dust control without the need for aligning the disc to the back-up pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.