5 in Dia, Ceramic Alumina, 180 Grit, Coated Type

  • Mfr # 07660768439

  • Zoro # G305311136


product price: $18.19
/pk 10, $1.82/ea

Key Features

Disc Diameter
5 in
Abrasive Material
Ceramic Alumina
Abrasive Type
Coated
Backing Material
Mesh
Max. RPM
15000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
07660768439
Zoro #
G305311136
UPC #
076607684394
Country of Origin
United States

Dimensions

Disc Diameter
5 in

Details

Grade
Fine
Abrasive Material
Ceramic Alumina
Grit
180
Abrasive Type
Coated
Backing Material
Mesh
Max. RPM
15000

Description

Sanding can be messy, but now you can sand virtually dust free with this Norton MeshPower Disc. Disc features a multi-functional ceramic alumina abrasive with open mesh construction that allows particles to flow freely through thousands of tiny holes to provide powerful and effective dust extraction in any application. The result is a healthier, more comfortable working environment and better quality finishing. Disc can be used by hand or with a machine.


  • • Mesh screen backing material
  • • Full ceramic grain for excellent cut rates and superior scratch pattern
  • • Norton no-fil technology prevents clogging and creates a consistent cut throughout the product life
  • • 0
  • • 0
  • • 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.