
5 in Dia, Ceramic Alumina, 220 Grit, Coated Type
Mfr # 07660768438
Zoro # G905311154
product price: $18.19
/pk 10, $1.82/eaKey Features
Disc Diameter
5 in
Abrasive Material
Ceramic Alumina
Abrasive Type
Coated
Max. RPM
15000
Backing Material
Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
07660768438
Zoro #
G905311154
UPC #
076607684387
Country of Origin
United States
Dimensions
Disc Diameter
5 in
Details
Grade
Fine
Abrasive Material
Ceramic Alumina
Grit
220
Abrasive Type
Coated
Max. RPM
15000
Backing Material
Mesh
Description
Sanding can be messy, but now you can sand virtually dust free with this Norton MeshPower Disc. Disc features a multi-functional ceramic alumina abrasive with open mesh construction that allows particles to flow freely through thousands of tiny holes to provide powerful and effective dust extraction in any application. The result is a healthier, more comfortable working environment and better quality finishing. Disc can be used by hand or with a machine.
- • Mesh screen backing material
- • Full ceramic grain for excellent cut rates and superior scratch pattern
- • Norton no-fil technology prevents clogging and creates a consistent cut throughout the product life
- • 0
- • 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.