Zoro Homepage

5 X 7/8 DISC 36V FX9655, 25PK

  • Mfr # 66623355598

  • Zoro # G412336930


product price: $78.15
/pk 25, $3.13/ea
Free Shipping & Returns

Key Features

Disc Diameter
5 in
Grade
Extra Coarse
Grit
36
Fits Hole
7/8 in
Disc Backing Material
Fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66623355598
Zoro #
G412336930
UPC #
-
Country of Origin
United States

Dimensions

Disc Diameter
5 in

Details

Grade
Extra Coarse
Grit
36
Fits Hole
7/8 in
Disc Backing Material
Fiber
Series
FX965
Abrasive Material
Ceramic Alumina
Max. RPM
10000
Application
Collision Repair, Home and Leisure, Manufacturing and Industry, Medical Industry, Metal Fabrication/Welding, Paint and Drywall, Transportation
Disc Attachment Type
Center Mount
Color
Brown

Description

Merit Ceramic fiber discs are the economical choice for heavy stock removal. Ceramic alumina abrasive, Fiber backing

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.