
5 x 7/8 In. Fiber Disc CA 50 Grit5, 25PK
Mfr # 66623355599
Zoro # G612336914
product price:Â $78.59
/pk 25, $3.14/ea
Free Shipping & Returns
Key Features
Abrasive Grade
Coarse
Disc Diameter
5 in
Abrasive Grit
50
Disc Backing Material
Fiber
Abrasive Material
Ceramic Alumina
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66623355599
Zoro #
G612336914
UPC #
-
Country of Origin
United States
Dimensions
Disc Diameter
5 in
Center Hole Size
7/8 in
Details
Abrasive Grade
Coarse
Abrasive Grit
50
Disc Backing Material
Fiber
Abrasive Material
Ceramic Alumina
Attachment Type
Center Mount
Series
FX965
Max. RPM
10000
Application
Collision Repair, Home and Leisure, Manufacturing and Industry, Medical Industry, Metal Fabrication/Welding, Paint and Drywall, Transportation
Color
Brown
Description
5 x 7/8 In. Fiber Disc CA 50 Grit
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.