5in x 7/8in Norton Blaze Grinding Discs - 36 Grit, 10PK

  • Mfr # 66254464821

  • Zoro # G812337469


product price:  $91.65
/pk 10, $9.17/ea
Free Shipping & Returns

Key Features

Fits Hole
7/8 in
Disc Diameter
5 in
Grade
Extra Coarse
Max. RPM
10000
Application
Collision Repair, Energy and Environment, Manufacturing and Industry, Medical Industry, Metal Fabrication/Welding, Transportation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66254464821
Zoro #
G812337469
UPC #
-
Country of Origin
United States

Dimensions

Disc Diameter
5 in

Details

Fits Hole
7/8 in
Grade
Extra Coarse
Max. RPM
10000
Application
Collision Repair, Energy and Environment, Manufacturing and Industry, Medical Industry, Metal Fabrication/Welding, Transportation
Disc Backing Material
Fiber
Disc Attachment Type
Center Mount
Abrasive Material
Premium Ceramic Alumina
Grit
36
Color
Orange
Series
F980

Description

Norton Blaze Grinding Discs have a self-lubricating super size treatment and heavier fiber backing, creating better finish and longer life on tough applications. Premium SG Ceramic and Zirconia Alumina Grain, Double-laminated heavy duty backing, Aggressive cut with long life and minimal loading

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.