
6" Cyclonic Multi-Air Disc 320 Grit
Mfr # 7781
Zoro # G702566238
product price: $58.29
/eaKey Features
Overall Diameter
6 in
Abrasive Material
Ceramic Alumina
Grade
Extra Fine
Series
A975
Backing Material
Anti-Loading Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7781
Zoro #
G702566238
UPC #
-
Country of Origin
Canada
Dimensions
Overall Diameter
6 in
Center Hole Size
11/16 in
Details
Item
Sanding Disc
Abrasive Material
Ceramic Alumina
Grade
Extra Fine
Grit
P320
Series
A975
Backing Material
Anti-Loading Paper
Color
Blue
Maximum Operating Speed
15000 RPM
Attachment Type
Hook and Loop
Standards
OSHA 29 CFR 1910.1200
Vacuum
Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.