
6 in 1000G NORGRIP GOLD RESERVE, 50PK
Mfr # 69957350990
Zoro # G022769272
product price:Â $42.15
/pk 50, $0.84/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
69957350990
Zoro #
G022769272
UPC #
-
Country of Origin
Canada
Description
50 count. Handle micro-finishing and sanding tasks with minimal clogging when you use this Gold Reserve A296 fine grit paper H&L disc with your random orbital sander or right angle grinder. Its nonloading, water-based stearate coating increases disc life, and the hook and loop back makes disc mounting and changing easy. This disc is an excellent choice for fine grit and micro-finishing of aluminum, fiberglass, woods, composites, and painted or primed surfaces. Its P-graded aluminum oxide abrasive provides a consistent finish and a cool cut, while its C-weight latex/paper backing stays flexible and resist tears. Handle micro-finishing and sanding tasks with minimal clogging when you use this Gold Reserve A296 fine grit paper H&L disc with your random orbital sander or right angle grinder. Its nonloading, water-based stearate coating increases disc life, and the hook and loop back makes disc mounting and changing easy. This disc is an excellent choice for fine grit and micro-finishing of aluminum, fiberglass, woods, composites, and painted or primed surfaces. Its P-graded aluminum oxide abrasive provides a consistent finish and a cool cut, while its C-weight latex/paper backing stays flexible and resist tears.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.