6 in Dia, 6 Hole, Aluminum Oxide, 80 Grit, Coated Type

  • Mfr # 7660701636

  • Zoro # G405915333


product price:  $21.44
/pk 25, $0.86/ea

Key Features

Disc Diameter
6 in
Vacuum Hole Design
6 Hole
Grade
Coarse
Abrasive Material
Aluminum Oxide
Grit
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7660701636
Zoro #
G405915333
UPC #
-
Country of Origin
Canada

Dimensions

Disc Diameter
6 in

Details

Vacuum Hole Design
6 Hole
Grade
Coarse
Abrasive Material
Aluminum Oxide
Grit
80
Abrasive Type
Coated
Disc Attachment Type
Hook & Loop
Backing Material
Paper
Max. RPM
15000

Description

Produce quick, consistent work with the increased life and fast cut rates of P-graded aluminum oxide abrasive on the A290 coarse grit paper H&L vacuum disc. You get increased tear strength with flexibility on the fiber-reinforced, latex-saturated C-weight backing. Water-based No-Fil stearate coating on the open coat disc cuts down on loading and vacuum holes minimize dust in the work space. Suitable for aluminum, fiberglass, composite and wood projects, this disc tackles your dry stripping, blending and sanding tasks.


  • • P-graded aluminum oxide abrasive provides increased life, fast cut rate, consistent finish
  • • Unique fiber reinforced backing is edge tear-resistant
  • • Water-based stearate, No-Fil coating, open coat and vacuum holes minimize loading and maximize dust collection and life
  • • Good choice and value for coarse grit dry stripping, blending and sanding aluminum, fiberglass, composites, hard woods and soft woods; hook and loop back for easy disc mounting and changing
  • • Use 80-220 grit for intermediate sanding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.