
6 In. Stick & Sand Paper PSA Disc A290 Aluminum Oxide P180 Grit, 5PK
Mfr # 7660700348
Zoro # G212334686
product price:Â $8.29
/pk 5, $1.66/ea
Sold in multiples of 2 for $16.58
Key Features
Disc Dia.
6 in
Grit
P180
Abrasive Material
Aluminum Oxide
Grade
Fine
Backing Material
Paper
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7660700348
Zoro #
G212334686
UPC #
-
Country of Origin
United States
Dimensions
Disc Dia.
6 in
Details
Grit
P180
Abrasive Material
Aluminum Oxide
Grade
Fine
Backing Material
Paper
Series
A290
Max. Speed
12000 rpm
Attachment Type
PSA
Application
Collision Repair
Description
Use the A290 fine grit paper PSA disc for your paint-removal, dry sanding, finishing and blending needs. These paper PSA discs feature a long-lasting P-graded aluminum oxide abrasive that reduces the need for disc changes and gives your product an even finish in a short amount of time. A fiber-reinforced latex backing resists tearing and provides flexibility during finishing, while the open coat construction and water-based No-Fil coating minimize loading for an optimal finish. When you need to change the disc, firm pressure quickly and easily bonds the pressure sensitive adhesive backing to your equipment. P-graded aluminum oxide abrasive provides increased life, fast cut rate, consistent finish*Unique fiber reinforced, flexible C-weight latex saturated backing increases tear strength while retaining flexibility*Water-based stearate, No-Fil coating and open coat minimize loading*Good choice and value for fine grit dry sanding, finishing, and micro-finishing all materials; pressure sensitive adhesive allows quick and easy disc change*Use 80-220 grit for intermediate sanding
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.