
6 In. Stick & Sand Paper PSA Disc A290 Aluminum Oxide P320 Grit, 5PK
Mfr # 7660700346
Zoro # G812334772
product price:Â $8.29
/pk 5, $1.66/ea
Sold in multiples of 2 for $16.58
Key Features
Abrasive Material
Aluminum Oxide
Attachment Type
PSA
Backing Material
Anti-Loading Paper
Max. Speed
12000 rpm
Application
Collision Repair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7660700346
Zoro #
G812334772
UPC #
-
Country of Origin
United States
Dimensions
Disc Dia.
6 in
Details
Abrasive Material
Aluminum Oxide
Attachment Type
PSA
Grit
P320
Backing Material
Anti-Loading Paper
Max. Speed
12000 rpm
Application
Collision Repair
Grade
Extra Fine
Series
A290
Description
Use the A290 fine grit paper PSA disc for your paint-removal, dry sanding, finishing and blending needs. These paper PSA discs feature a long-lasting P-graded aluminum oxide abrasive that reduces the need for disc changes and gives your product an even finish in a short amount of time. A fiber-reinforced latex backing resists tearing and provides flexibility during finishing, while the open coat construction and water-based No-Fil coating minimize loading for an optimal finish. When you need to change the disc, firm pressure quickly and easily bonds the pressure sensitive adhesive backing to your equipment. P-graded aluminum oxide abrasive provides increased life, fast cut rate, consistent finish*Unique fiber reinforced, flexible C-weight latex saturated backing increases tear strength while retaining flexibility*Water-based stearate, No-Fil coating and open coat minimize loading*Good choice and value for fine grit dry sanding, finishing, and micro-finishing all materials; pressure sensitive adhesive allows quick and easy disc change*Use 240-600 grit for fine finishing
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.