6 In. Stick & Sand Paper PSA Disc A290 Aluminum Oxide P80 Grit, 5PK

  • Mfr # 7660700350

  • Zoro # G212334501


product price:  $9.15
/pk 5, $1.83/ea

Key Features

Disc Dia.
6 in
Abrasive Material
Aluminum Oxide
Grade
Coarse
Backing Material
Anti-Loading Paper
Series
A290
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7660700350
Zoro #
G212334501
UPC #
-
Country of Origin
United States

Dimensions

Disc Dia.
6 in

Details

Grit
P80
Abrasive Material
Aluminum Oxide
Grade
Coarse
Backing Material
Anti-Loading Paper
Series
A290
Attachment Type
PSA
Max. Speed
12000 rpm
Application
Collision Repair, Home and Leisure, Paint and Drywall

Description

The durable Stick & Sand A250/A290/H290 coarse grit paper PSA disc offers a great value for blending, paint removal, stock removal, stripping and sanding applications with a random orbital sander or right angle grinder. The P-graded aluminum oxide abrasive and heavy-duty E-weight backing ensure durability and tear-resistance, while the open coat design helps minimize loading. Disc changes are fast and easy since the disc comes with a convenient pressure sensitive adhesive backing. P-graded aluminum oxide abrasive provides durability and value for dry finishing*Unique fiber reinforced backing is edge tear-resistant*Water-based stearate, No-Fil coating and open coat minimize loading*Good choice for open coat dry sanding; pressure sensitive adhesive backing for quick and easy disc change*Use 80-220 grit for intermediate sanding

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.