
6 In. Stick & Sand Paper PSA Disc H290 Aluminum Oxide P40 Grit, 5PK
Mfr # 7660700352
Zoro # G612334507
product price:Â $17.35
/pk 5, $3.47/eaKey Features
Abrasive Material
Aluminum Oxide
Max. Speed
12000 rpm
Series
H290
Backing Material
Anti-Loading Paper
Grade
Extra Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7660700352
Zoro #
G612334507
UPC #
-
Country of Origin
United States
Dimensions
Disc Dia.
6 in
Details
Abrasive Material
Aluminum Oxide
Max. Speed
12000 rpm
Series
H290
Backing Material
Anti-Loading Paper
Grade
Extra Coarse
Attachment Type
PSA
Grit
P40
Application
Collision Repair, Home and Leisure, Paint and Drywall
Description
The durable Stick & Sand A250/A290/H290 coarse grit paper PSA disc offers a great value for blending, paint removal, stock removal, stripping and sanding applications with a random orbital sander or right angle grinder. The P-graded aluminum oxide abrasive and heavy-duty E-weight backing ensure durability and tear-resistance, while the open coat design helps minimize loading. Disc changes are fast and easy since the disc comes with a convenient pressure sensitive adhesive backing. P-graded aluminum oxide abrasive provides durability and value for dry finishing*Unique fiber reinforced backing is edge tear-resistant*Water-based stearate, No-Fil coating and open coat minimize loading*Good choice for open coat dry sanding; pressure sensitive adhesive backing for quick and easy disc change*Use 36-60 grit for rough sand and stock removal
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.