Zoro Homepage

6" Multi-Air Cyclonic NorGrip Disc P80-P1000

  • Mfr # 7787

  • Zoro # G102566401


product price: $68.29
/ea

Key Features

Overall Diameter
6 in
Abrasive Material
Ceramic Alumina
Grade
Ultra Fine
Series
A975
Backing Material
Anti-Loading Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7787
Zoro #
G102566401
UPC #
776960000000
Country of Origin
United States

Dimensions

Overall Diameter
6 in
Center Hole Size
11/16 in

Details

Item
Sanding Disc
Abrasive Material
Ceramic Alumina
Grade
Ultra Fine
Grit
P800
Series
A975
Backing Material
Anti-Loading Paper
Color
Blue
Maximum Operating Speed
15000 RPM
Attachment Type
Hook and Loop
Standards
OSHA 29 CFR 1910.1200
Vacuum
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.