6 x 11/16 In. Paper Disc, 100PK

  • Mfr # 66623390503

  • Zoro # G212337038


product price: $159.99
/pk 100, $1.60/ea
Free Shipping & Returns

Key Features

Fits Hole
11/16 in
Disc Attachment Type
Hook and Loop
Disc Diameter
6 in
Application
Body Panel Surface Repair, Collision Repair, Finishing, Paint Preparation, Paint Removal, Polishing, Rust Removal, Sanding, Smoothing, Surface Prep
Grit
P80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66623390503
Zoro #
G212337038
UPC #
-
Country of Origin
United States

Dimensions

Disc Diameter
6 in

Details

Fits Hole
11/16 in
Disc Attachment Type
Hook and Loop
Application
Body Panel Surface Repair, Collision Repair, Finishing, Paint Preparation, Paint Removal, Polishing, Rust Removal, Sanding, Smoothing, Surface Prep
Grit
P80
Abrasive Material
Aluminum Oxide
Grade
Coarse
Disc Backing Material
Anti-Loading Paper
Max. RPM
8000

Description

6 x 11/16 In. A275OP Multi-Air Cyclonic Paper H&L Vacuum Disc P80 Grit A275 Aluminum Oxide

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products