
6 x 11/16 In. Paper Disc, 100PK
Mfr # 66623390506
Zoro # G412337081
product price:Â $135.99
/pk 100, $1.36/ea
Free Shipping & Returns
Key Features
Grade
Fine
Disc Backing Material
Anti-Loading Paper
Fits Hole
11/16 in
Disc Diameter
6 in
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66623390506
Zoro #
G412337081
UPC #
-
Country of Origin
United States
Dimensions
Disc Diameter
6 in
Details
Grade
Fine
Disc Backing Material
Anti-Loading Paper
Grit
P180
Fits Hole
11/16 in
Abrasive Material
Aluminum Oxide
Application
Body Panel Surface Repair, Collision Repair, Finishing, Paint Preparation, Paint Removal, Polishing, Rust Removal, Sanding, Smoothing, Surface Prep
Max. RPM
8000
Disc Attachment Type
Hook and Loop
Description
6 x 11/16 In. A275OP Multi-Air Cyclonic Paper H&L Vacuum Disc P180 Grit A275 Aluminum Oxide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.