Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 x 11/16 In. Paper Disc, 100PK

  • Mfr # 66623390507

  • Zoro # G612337096


product price: $129.99
/pk 100, $1.30/ea
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Fits Hole
11/16 in
Disc Diameter
6 in
Grade
Very Fine
Grit
P220
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66623390507
Zoro #
G612337096
UPC #
-
Country of Origin
United States

Dimensions

Disc Diameter
6 in

Details

Abrasive Material
Aluminum Oxide
Fits Hole
11/16 in
Grade
Very Fine
Grit
P220
Disc Backing Material
Anti-Loading Paper
Disc Attachment Type
Hook and Loop
Max. RPM
8000
Application
Body Panel Surface Repair, Collision Repair, Finishing, Paint Preparation, Paint Removal, Polishing, Rust Removal, Sanding, Smoothing, Surface Prep

Description

6 x 11/16 In. A275OP Multi-Air Cyclonic Paper H&L Vacuum Disc P220 Grit A275 Aluminum Oxide

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.