6 x 11/16 In. Paper Disc, 100PK

  • Mfr # 66623390509

  • Zoro # G912337116


product price: $149.99
/pk 100, $1.50/ea
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Grade
Extra Fine
Disc Attachment Type
Hook and Loop
Fits Hole
11/16 in
Grit
P320
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66623390509
Zoro #
G912337116
UPC #
-
Country of Origin
United States

Dimensions

Disc Diameter
6 in

Details

Abrasive Material
Aluminum Oxide
Grade
Extra Fine
Disc Attachment Type
Hook and Loop
Fits Hole
11/16 in
Grit
P320
Max. RPM
8000
Disc Backing Material
Anti-Loading Paper
Application
Body Panel Surface Repair, Collision Repair, Finishing, Paint Preparation, Paint Removal, Polishing, Rust Removal, Sanding, Smoothing, Surface Prep

Description

6 x 11/16 In. A275OP Multi-Air Cyclonic Paper H&L Vacuum Disc P320 Grit A275 Aluminum Oxide

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.