
6 x 11/16 In. Paper Disc, 100PK
Mfr # 66623390510
Zoro # G612337089
product price: $162.99
/pk 100, $1.63/ea
Free Shipping & Returns
Key Features
Disc Attachment Type
Hook and Loop
Fits Hole
11/16 in
Grit
P400
Max. RPM
8000
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66623390510
Zoro #
G612337089
UPC #
-
Country of Origin
United States
Dimensions
Disc Diameter
6 in
Details
Disc Attachment Type
Hook and Loop
Fits Hole
11/16 in
Grit
P400
Max. RPM
8000
Abrasive Material
Aluminum Oxide
Grade
Super Fine
Application
Body Panel Surface Repair, Collision Repair, Finishing, Paint Preparation, Paint Removal, Polishing, Rust Removal, Sanding, Smoothing, Surface Prep
Disc Backing Material
Anti-Loading Paper
Description
6 x 11/16 In. A275OP Multi-Air Cyclonic Paper H&L Vacuum Disc P400 Grit A275 Aluminum Oxide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.