
6 x 11/16 In. Paper Disc, 100PK
Mfr # 66623390513
Zoro # G712337361
product price: $129.99
/pk 100, $1.30/ea
Free Shipping & Returns
Key Features
Max. RPM
8000
Abrasive Material
Aluminum Oxide
Grade
Ultra Fine
Fits Hole
11/16 in
Disc Backing Material
Anti-Loading Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66623390513
Zoro #
G712337361
UPC #
-
Country of Origin
United States
Dimensions
Disc Diameter
6 in
Details
Max. RPM
8000
Abrasive Material
Aluminum Oxide
Grade
Ultra Fine
Fits Hole
11/16 in
Disc Backing Material
Anti-Loading Paper
Grit
P800
Disc Attachment Type
Hook and Loop
Application
Body Panel Surface Repair, Collision Repair, Finishing, Paint Preparation, Paint Removal, Polishing, Rust Removal, Sanding, Smoothing, Surface Prep
Description
6 x 11/16 In. A275OP Multi-Air Cyclonic Paper H&L Vacuum Disc P800 Grit A275 Aluminum Oxide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.