
6 x 11/16 In. Paper Disc, 100PK
Mfr # 66623390514
Zoro # G312337358
product price: $206.99
/pk 100, $2.07/ea
Free Shipping & Returns
Key Features
Fits Hole
11/16 in
Grit
P1000
Disc Diameter
6 in
Disc Backing Material
Anti-Loading Paper
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66623390514
Zoro #
G312337358
UPC #
-
Country of Origin
United States
Dimensions
Disc Diameter
6 in
Details
Fits Hole
11/16 in
Grit
P1000
Disc Backing Material
Anti-Loading Paper
Abrasive Material
Aluminum Oxide
Disc Attachment Type
Hook and Loop
Grade
Ultra Fine
Max. RPM
8000
Application
Body Panel Surface Repair, Collision Repair, Finishing, Paint Preparation, Paint Removal, Polishing, Rust Removal, Sanding, Smoothing, Surface Prep
Description
6 x 11/16 In. A275OP Multi-Air Cyclonic Paper H&L Vacuum Disc P1000 Grit A275 Aluminum Oxide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.