
6in Blaze 150 grit, 50PK
Mfr # 63642597512
Zoro # G412338187
product price: $87.25
/pk 50, $1.75/ea
Free Shipping & Returns
Key Features
Max. Speed
15000 rpm
Grit
P150
Grade
Fine
Width
6 in
Attachment Type
Hook and Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63642597512
Zoro #
G412338187
UPC #
-
Country of Origin
Canada
Dimensions
Width
6 in
Details
Max. Speed
15000 rpm
Grit
P150
Grade
Fine
Attachment Type
Hook and Loop
Series
A995
Application
Collision Repair, Energy and Environment, Manufacturing and Industry, Medical Industry, Metal Fabrication/Welding, Transportation
Abrasive Material
Ceramic Alumina
Backing Material
Anti-Loading Paper
Color
Orange
Description
Non Vac 50 per pack
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.