6in Blaze 180 grit, 50PK

  • Mfr # 63642597508

  • Zoro # G012338372


product price: $84.99
/pk 50, $1.70/ea
Free Shipping & Returns

Key Features

Max. Speed
15000 rpm
Backing Material
Anti-Loading Paper
Grade
Fine
Attachment Type
Hook and Loop
Center Hole Size
11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63642597508
Zoro #
G012338372
UPC #
-
Country of Origin
Canada

Dimensions

Center Hole Size
11/16 in
Width
6 in

Details

Max. Speed
15000 rpm
Backing Material
Anti-Loading Paper
Grade
Fine
Attachment Type
Hook and Loop
Application
Collision Repair, Home and Leisure, Manufacturing and Industry, Medical Industry, Metal Fabrication/Welding, Paint and Drywall, Transportation
Abrasive Material
Ceramic Alumina
Series
A995
Color
Orange
Grit
P180

Description

Vacuum / Cyclonic 50 per pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.