
6in Blaze 180 grit, 50PK
Mfr # 63642597513
Zoro # G312338140
product price: $78.55
/pk 50, $1.57/ea
Free Shipping & Returns
Key Features
Grit
P180
Color
Orange
Application
Collision Repair, Energy and Environment, Manufacturing and Industry, Medical Industry, Metal Fabrication/Welding, Transportation
Backing Material
Anti-Loading Paper
Attachment Type
Hook and Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63642597513
Zoro #
G312338140
UPC #
-
Country of Origin
Canada
Dimensions
Width
6 in
Details
Grit
P180
Color
Orange
Application
Collision Repair, Energy and Environment, Manufacturing and Industry, Medical Industry, Metal Fabrication/Welding, Transportation
Backing Material
Anti-Loading Paper
Attachment Type
Hook and Loop
Max. Speed
15000 rpm
Series
A995
Abrasive Material
Ceramic Alumina
Grade
Fine
Description
Non Vac 50 per pack
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.