6in Disc Ultrafine Gray Thin-Flex Norton5, 8PK

  • Mfr # 66623334771

  • Zoro # G912337017


product price:  $46.45
/pk 8, $5.81/ea

Key Features

Application
Blending, Body Panel Surface Repair, Collision Repair, Handheld Buffer, Random Orbital Sander
Abrasive Material
Silicon Carbide
Disc Dia.
6 in
Grade
Ultra Fine
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66623334771
Zoro #
G912337017
UPC #
-
Country of Origin
Mexico

Dimensions

Disc Dia.
6 in

Details

Application
Blending, Body Panel Surface Repair, Collision Repair, Handheld Buffer, Random Orbital Sander
Abrasive Material
Silicon Carbide
Grade
Ultra Fine
Color
Gray

Description

Norton Bear-Tex Thin-Flex Scuff Discs are thin and very flexible. They are a strong product for use on contoured surfaces and for getting into tight spaces. Used on a DA Sander, Provides consistent scrath patter, Color Prep

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.