Zoro Homepage

6in FOAM INTERFACE PAD FINE GRIT SANDING, 2PK

  • Mfr # 63642502162

  • Zoro # G912335198


product price: $49.95
/pk 2, $24.98/ea

Key Features

Attachment Type
Hook and Loop
Thickness
3/4 in
Disc Diameter
6 in
Abrasive Material
Foam
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63642502162
Zoro #
G912335198
UPC #
-
Country of Origin
United States

Dimensions

Thickness
3/4 in
Disc Diameter
6 in

Details

Attachment Type
Hook and Loop
Abrasive Material
Foam
Color
Black

Description

Norton Foam Interface Pads improve both surface finish and cut rate. Use with NorGrip Dis Back-up pads on finer grits, Contours well

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.