6in Norton Ice 2000 grit foam discs, 15PK

  • Mfr # 63642506014

  • Zoro # G712335947


product price: $157.99
/pk 15, $10.53/ea
Free Shipping & Returns

Key Features

Standard
OSHA 29, CFR 1910.1200
Grit
P2000
Disc Attachment Type
Hook and Loop
Application
Collision Repair, Energy and Environment, Manufacturing and Industry, Medical Industry, Metal Fabrication/Welding, Transportation
Color
Magenta
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63642506014
Zoro #
G712335947
UPC #
-
Country of Origin
France

Dimensions

Disc Diameter
6 in

Details

Standard
OSHA 29, CFR 1910.1200
Grit
P2000
Disc Attachment Type
Hook and Loop
Application
Collision Repair, Energy and Environment, Manufacturing and Industry, Medical Industry, Metal Fabrication/Welding, Transportation
Color
Magenta
Grade
Ultra Fine
Max. RPM
12000
Disc Backing Material
Foam
Series
Q255
Abrasive Material
Aluminum Oxide

Description

Norton Ice Finishing Foam discs, used moist, will produce a semi-polished surface which greatly reduces buffing time. Integrated foam backing, Open Mesh Design, Produces a semi-polished finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.