
6in Norton Ice 3000 grit foam discs, 15PK
Mfr # 63642506013
Zoro # G812335908
product price:Â $157.99
/pk 15, $10.53/ea
Free Shipping & Returns
Key Features
Grade
Ultra Fine
Disc Backing Material
Foam
Application
Collision Repair, Energy and Environment, Manufacturing and Industry, Medical Industry, Metal Fabrication/Welding, Transportation
Disc Diameter
6 in
Disc Attachment Type
Hook and Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
63642506013
Zoro #
G812335908
UPC #
-
Country of Origin
France
Dimensions
Disc Diameter
6 in
Details
Grade
Ultra Fine
Grit
P3000
Disc Backing Material
Foam
Application
Collision Repair, Energy and Environment, Manufacturing and Industry, Medical Industry, Metal Fabrication/Welding, Transportation
Disc Attachment Type
Hook and Loop
Series
Q255
Color
Green
Max. RPM
12000
Abrasive Material
Aluminum Oxide
Description
Norton Ice Finishing Foam discs, used moist, will produce a semi-polished surface which greatly reduces buffing time. Integrated foam backing, Open Mesh Design, Produces a semi-polished finish
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.