6in PSA DSC-RL 25/ROLL P8B A2965, 25PK

  • Mfr # 63642506182

  • Zoro # G012335654


product price: $23.79
/pk 25, $0.95/ea

Key Features

Disc Dia.
6 in
Max. Speed
15000 rpm
Grade
Coarse
Grit
P80
Attachment Type
PSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63642506182
Zoro #
G012335654
UPC #
-
Country of Origin
Canada

Dimensions

Disc Dia.
6 in

Details

Max. Speed
15000 rpm
Grade
Coarse
Grit
P80
Attachment Type
PSA
Backing Material
Anti-Loading Paper
Abrasive Material
Aluminum Oxide
Application
Collision Repair, Energy and Environment, Manufacturing and Industry, Medical Industry, Metal Fabrication/Welding, Transportation
Series
A296

Description

Norton Gold Reserve is a versatile abrasive product that cuts fast, lasts long, and resists loading. P-Graded Aluminum Oxide, Strong Paper Backing Resists Tearing, Non-loading stearate resists loading which improves productivity

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.