Zoro Homepage

6in SPDGRP-DSC P24B A975

  • Mfr # 66261149545

  • Zoro # G112336568


product price: $88.79
/ea
Free Shipping & Returns

Key Features

Abrasive Material
Ceramic Alumina
Width
6 in
Grade
Very Fine
Max. Speed
15000 rpm
Application
Collision Repair, Home and Leisure, Manufacturing and Industry, Medical Industry, Metal Fabrication/Welding, Paint and Drywall, Transportation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261149545
Zoro #
G112336568
UPC #
-
Country of Origin
Canada

Dimensions

Width
6 in

Details

Abrasive Material
Ceramic Alumina
Grade
Very Fine
Max. Speed
15000 rpm
Application
Collision Repair, Home and Leisure, Manufacturing and Industry, Medical Industry, Metal Fabrication/Welding, Paint and Drywall, Transportation
Backing Material
Anti-Loading Paper
Grit
P240
Attachment Type
Hook and Loop
Series
A975

Description

Norton Dry Ice A975 NorGrip hook and loop discs with Norton SG ceramic grain are ideal for hard-to-sand and self-healing clears. Norton SG Ceramic Grain provides superior cut on scratch-resistant clears and hard-to-sand primers, Quicker/cooler cut with better product life

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.