
6in THINFLEX DISC GOLD, 10PK
Mfr # 13517
Zoro # G012336330
product price: $18.15
/pk 10, $1.82/eaKey Features
Max. RPM
8000
Application
Collision Repair
Disc Diameter
6 in
Disc Attachment Type
Hook and Loop
Grade
Micro Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13517
Zoro #
G012336330
UPC #
-
Country of Origin
Unknown
Dimensions
Disc Diameter
6 in
Details
Max. RPM
8000
Application
Collision Repair
Disc Attachment Type
Hook and Loop
Grade
Micro Fine
Abrasive Material
Aluminum Oxide
Description
6in THINFLEX DISC GOLD
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.