Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6inMed Norgrip Bk-Up Pad Low Profile

  • Mfr # 63642506137

  • Zoro # G112335806


product price: $64.55
/ea

Key Features

Color
Yellow
Application
For coarse to medium grit sanding
Attachment Type
Hook and Loop
Abrasive Material
Urethane Foam
Thickness
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63642506137
Zoro #
G112335806
UPC #
-
Country of Origin
China

Dimensions

Thickness
1/2 in
Disc Diameter
6 in

Details

Color
Yellow
Application
For coarse to medium grit sanding
Attachment Type
Hook and Loop
Abrasive Material
Urethane Foam
Max. RPM
15000

Description

Norton NorGrip Low Profile, Medium Density back up pads are used for coarse to medium grit sanding. 15,000rpm max, NorGrip Pad

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.