Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7in 36G FIBER DISC5, 25PK

  • Mfr # 78072743402

  • Zoro # G312336580


product price: $316.99
/pk 25, $12.68/ea
Free Shipping & Returns

Key Features

Bond Type
Resinoid
Abrasive Material
Ceramic Alumina
Abrasive Grade
Very Coarse
Disc Diameter
7 in
Max. RPM
8600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78072743402
Zoro #
G312336580
UPC #
-
Country of Origin
United States

Dimensions

Disc Diameter
7 in

Details

Bond Type
Resinoid
Abrasive Material
Ceramic Alumina
Abrasive Grade
Very Coarse
Max. RPM
8600
Abrasive Type
Coated
Abrasive Grit
36
Attachment Type
Arbor Hole
Disc Backing Material
Fiber
Series
F980
Color
Orange

Description

Enhance your rust removal, cleaning and detailing processes by attaching the BlazeX F980 fiber disc to your right angle grinder or pistol grip air sander. The improved ceramic alumina micro-fracturing grain delivers better cut rate and longer life when co Improved ceramic alumina micro-fracturing grain constantly exposes sharper grain edges to significantly increase cut rate and life over competitive blended/low-ratio ceramic alumina discs | Supersized grinding aid provides cool cuts and long life on stain

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.