
8 Hole, Ceramic Alumina, 100 Grit, Coated Type
Mfr # 07660768362
Zoro # G100488781
product price: $14.85
/eaKey Features
Vacuum Hole Design
8 Hole
Grade
Medium
Abrasive Material
Ceramic Alumina
Grit
100
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07660768362
Zoro #
G100488781
UPC #
76607683625
Country of Origin
Canada
Dimensions
Diameter
5 in
Details
Vacuum Hole Design
8 Hole
Grade
Medium
Abrasive Material
Ceramic Alumina
Grit
100
Abrasive Type
Coated
Backing Material
Paper
Max RPM
7000
Attaching System
Hook & Loop
Description
Enjoy a 50 to 60 percent improvement in tear strength thanks to the flexible fiber-reinforced, latex-saturated backing of this ProSand A975 medium grit paper H&L vacuum disc. The P-graded, seeded-gel ceramic alumina abrasive provides a fast cut rate and long life and the water-based stearate coating and vacuum hold maximum dust extraction while minimizing loading. This disc is a superb choice for finishing and sanding with your random orbital sander and right angle grinder and the hook and loop back makes mounting and changing easy.
- • P-graded seeded-gel ceramic alumina abrasive for fastest cut rate and longest life of any paper disc
- • Unique fiber reinforced, flexible B- and C-weight latex saturated backing delivers 50% - 60% improvement in tear strength while retaining flexibility
- • Water-based, non-pigmented stearate no-fil coating, open coat and vacuum holes maximize load resistance and dust extraction with no color transfer to work
- • Exceptional choice for the most demanding medium grit sanding and finishing lightweight paper disc sanding applications; hook and loop back for easy disc mounting and changing
- • 5 and 8 inch universal vacuum hole
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.