Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 Hole, Ceramic Alumina, 80 Grit, Coated Type

  • Mfr # 07660768354

  • Zoro # G600488779


product price: $7.95
/ea

Key Features

Vacuum Hole Design
8 Hole
Grade
Coarse
Abrasive Material
Ceramic Alumina
Grit
80
Abrasive Type
Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07660768354
Zoro #
G600488779
UPC #
76607683540
Country of Origin
Canada

Dimensions

Diameter
5 in

Details

Vacuum Hole Design
8 Hole
Grade
Coarse
Abrasive Material
Ceramic Alumina
Grit
80
Abrasive Type
Coated
Attaching System
Hook & Loop
Max RPM
7000
Backing Material
Paper

Description

Ideal for challenging stripping, blending and sanding applications, the ProSand A975 coarse grit paper H&L vacuum disc features a fast-cutting P-graded seeded-gel ceramic alumina abrasive that outperforms and outlasts other paper discs. A flexible fiber reinforced B- and C-weight latex-saturated backing provides up to 50 to 60 percent better tear resistance. To minimize loading and maximize dust collection while ensuring zero color transfer, the disc includes a water-based, non-pigmented stearate No-Fil coating, vacuum holes and an open coat design. Disc installation and removal are easy, thanks to the hook and look back.


  • • P-graded seeded-gel ceramic alumina abrasive for fastest cut rate and longest life of any paper disc
  • • Unique fiber reinforced, flexible B- and C-weight latex saturated backing delivers 50% - 60% improvement in tear strength while retaining flexibility
  • • Water-based, non-pigmented stearate No-Fil coating, open coat and vacuum holes maximize load resistance and dust extraction with no color transfer to work
  • • Exceptional choice for the most demanding coarse grit lightweight paper disc stripping, blending and sanding applications; hook and loop back for easy disc mounting and changing
  • • 5 and 8 Universal Vac Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.