
8in SPGVH-DSC 36E 337 H875 NZ
Mfr # 66261123598
Zoro # G612336211
product price: $181.99
/ea
Free Shipping & Returns
Key Features
Attachment Type
PSA
Grit
36
Abrasive Material
Zirconia Alumina
Backing Material
Paper
Application
For sanding body filler
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261123598
Zoro #
G612336211
UPC #
-
Country of Origin
United States
Dimensions
Width
8 in
Details
Attachment Type
PSA
Grit
36
Abrasive Material
Zirconia Alumina
Backing Material
Paper
Application
For sanding body filler
Color
Blue
Series
H875
Description
Norton BlueFire Discs are ideal for sanding body filler. Zirconia alumina grain self-sharpens, High performance resin bond leads to longer life, E-wt paper backing
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.