
8in VH-DSC 8E PSA 337 H875 NZ5, 25PK
Mfr # 66261123582
Zoro # G012336408
product price: $96.19
/pk 25, $3.85/ea
Free Shipping & Returns
Key Features
Attachment Type
PSA
Max. Speed
1500 rpm
Disc Dia.
8 in
Color
Blue
Backing Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261123582
Zoro #
G012336408
UPC #
-
Country of Origin
United States
Dimensions
Disc Dia.
8 in
Details
Attachment Type
PSA
Max. Speed
1500 rpm
Color
Blue
Backing Material
Paper
Application
Collision Repair, Home and Leisure, Manufacturing and Industry, Medical Industry, Metal Fabrication/Welding, Paint and Drywall, Transportation
Grit
36
Grade
Extra Coarse
Series
H875P
Abrasive Material
Zirconia Alumina
Description
Norton BlueFire Discs are ideal for sanding body filler. Zirconia alumina grain self-sharpens, High performance resin bond leads to longer life, E-wt paper backing
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.