This item is Discontinued.

Norton Abrasives 9 in Dia, Aluminum Oxide, 100 Grit, Coated Type 07660768238

9 in Dia, Aluminum Oxide, 100 Grit, Coated Type (Discontinued)

  • Mfr # 07660768238
  • Zoro # G505298015
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07660768238
Zoro #
G505298015
UPC #
76607682383
Country of Origin
Canada

Dimensions

Disc Diameter
9 in

Details

Grade
Medium
Abrasive Material
Aluminum Oxide
Grit
100
Abrasive Type
Coated
Disc Attachment Type
Hook & Loop
Backing Material
Paper
Max. RPM
1500

Description

Tackle your aluminum, fiberglass, composite and wood sanding and finishing jobs while maximizing value with the A290 medium grit paper H&L disc. The hook and loop back holds the P-graded aluminum oxide abrasive disc on your machine easily, so you can quickly take advantage of the fast cut rates and consisting finishing results. A No-Fil water-based stearate coating and an open coat design extend the disc life by minimizing loading. Get the flexibility you need without sacrificing tear strength thanks to fiber reinforcing in the latex-saturated C-weight backing.


  • • P-graded aluminum oxide abrasive provides increased life, fast cut rate, consistent finish
  • • Unique fiber reinforced, flexible C-weight latex saturated backing increases tear strength while retaining flexibility
  • • Durable construction
  • • 0
  • • 0
  • • 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.