9 in Dia, Aluminum Oxide, 100 Grit, Coated Type

  • Mfr # 7660702465

  • Zoro # G005915481


product price: $24.39
/pk 15, $1.63/ea

Key Features

Disc Diameter
9 in
Grade
Medium
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Max. RPM
1500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7660702465
Zoro #
G005915481
UPC #
-
Country of Origin
Canada

Dimensions

Disc Diameter
9 in

Details

Grade
Medium
Abrasive Material
Aluminum Oxide
Grit
100
Abrasive Type
Coated
Max. RPM
1500
Backing Material
Paper
Disc Attachment Type
Hook & Loop

Description

Tackle your aluminum, fiberglass, composite and wood sanding and finishing jobs while maximizing value with the A290 medium grit paper H&L disc. The hook and loop back holds the P-graded aluminum oxide abrasive disc on your machine easily, so you can quickly take advantage of the fast cut rates and consisting finishing results. A no-fil water-based stearate coating and an open coat design extend the disc life by minimizing loading. Get the flexibility you need without sacrificing tear strength thanks to fiber reinforcing in the latex-saturated c-weight backing.


  • • For an ultra smooth finish of drywall compound
  • • Good choice and value for medium grit dry sanding and finishing aluminum, fiberglass, composites, hardwoods and softwoods
  • • Anti-clog coating on disc decreases loading and promotes optimal dust collection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.