Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 in Dia, Aluminum Oxide, 150 Grit, Coated Type

  • Mfr # 07660768237

  • Zoro # G805297909


product price: $11.89
/pk 3, $3.96/ea

Key Features

Disc Diameter
9 in
Grade
Fine
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Max. RPM
1500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07660768237
Zoro #
G805297909
UPC #
76607682376
Country of Origin
Canada

Dimensions

Disc Diameter
9 in

Details

Grade
Fine
Abrasive Material
Aluminum Oxide
Grit
150
Abrasive Type
Coated
Max. RPM
1500
Disc Attachment Type
Hook & Loop
Backing Material
Paper

Description

Get smooth and consistent finishes on fiberglass, composites, wood and aluminum, even in micro-finishing applications, with an A290 fine grit paper H&L disc on your sander or grinder. This long-lasting disc features a P-graded aluminum-oxide abrasive to deliver a fast, reliable cut rate and its open coat design and water-based stearate, No-Fil coating minimize loading so your finishes are consistently impressive. With convenient hook and loop mounting and flexible, fiber-reinforced C-weight, latex-saturated backing, this fine grit paper H&L disc offers superior durability and performance at an excellent value.


  • • P-graded aluminum oxide abrasive provides increased life, fast cut rate, consistent finish
  • • Unique fiber reinforced, flexible C-weight latex saturated backing increases tear strength while retaining flexibility
  • • Durable construction
  • • 0
  • • 0
  • • 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.