9 x 11 In. Gold Reserve Paper Sheet A296 Aluminum Oxide P320 Grit, 5PK
- Mfr # 7660700629
- Zoro # G512335376
product price:Â
$
10.39
/pk of 5, $2.08/ea
Key Features
Grit
P320
Backing Material
Anti-Loading Paper
Width
9 in
Length
11 in
Grade
Extra Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7660700629
- Zoro #
- G512335376
- UPC #
- -
- Country of Origin
- Canada
- Grit
- P320
- Backing Material
- Anti-Loading Paper
- Grade
- Extra Fine
- Series
- A296
- Abrasive Material
- Aluminum Oxide
- Wet/Dry
- Dry
- Application
- Body Filler, Body Panel Surface Repair, Clean And Detail, Collision Repair, Finishing, Hand Sanding, Paint Preparation, Sanding, Sanding Block, Sanding Board Machines, Surface Prep
Dimensions
- Width
- 9 in
- Length
- 11 in
Description
Get a cool cut and consistent scratch pattern when using the Gold Reserve A296 fine grit paper sheet on your metal, wood or composite sanding projects. The P-graded premium aluminum oxide abrasive gives you a quick cut, while the B-weight latex/paper backing gives the sheet a durability and flexibility that resists tearing. With its water-based No-Fil stearate, the paper has a long life without the problem of clogging or loading when used on painted surfaces, plastics or composites. P-graded premium aluminum oxide abrasive produces a quick, cool cut and a more consistent scratch pattern*Strong B-weight latex/paper backing resists tearing while staying conformable and flexible*Water-based, non-loading No-Fil stearate resists clogging and increases life*Good choice for finishing painted surfaces, composites, plastics, or any material that tends to load*240-800 grit for fine finishing
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.