Abrasive Cut-Off Wheel, Type 1, 3 in Dia, 1/32 In. Thick, Ceramic Alumina

  • Mfr # 66253371058

  • Zoro # G812337278


product price:  $62.45
/pk 5, $12.49/ea

Key Features

Wheel Type
Type 1
Overall Diameter
3 in
Overall Thickness
1/32 In.
Primary Material Application
300 Series Stainless; 400 Series Stainless; Hard Carbon Steels; Soft Carbon Steels
Abrasive Material
Ceramic Alumina
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66253371058
Zoro #
G812337278
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
3 in
Overall Thickness
1/32 In.

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Primary Material Application
300 Series Stainless; 400 Series Stainless; Hard Carbon Steels; Soft Carbon Steels
Abrasive Material
Ceramic Alumina
Maximum Operating Speed
25465 revolutions per minute

Description

3 x 1/32 x 3/8 Blaze Type-41 Cut-Off Wheel Specially designed for the operator's comfort while delivering against the highest performance standards**Exceptional speed delivers a faster cut resulting in greater productivity**Designed for longest possible life lasting 7X longer than aluminum oxide wheels and 3X longer than zirconia aluminum wheels

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.