Abrasive Cut-Off Wheel, Type 1, 4 1/2 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, Ceramic
Mfr # 66252838454
Zoro # G7951494
product price:Â $6.49
/ea
Sold in multiples of 25 for $162.25
Key Features
Wheel Type
Type 1
Overall Diameter
4 1/2 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Grit
36
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66252838454
Zoro #
G7951494
UPC #
662528384545
Country of Origin
United States
Dimensions
Overall Diameter
4 1/2 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Details
Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
36
Primary Material Application
Stainless Steel, Steel
Abrasive Material
Ceramic
Series
Quantum 3 RightCut
Maximum Operating Speed
13,580 RPM
Specification
QUANTUM3
Application
Ferrous Metal, Stainless
Diamond Knockout
No
Reinforced Status
Reinforced
Compatible Tool Type
Angle Grinder
Connector Type
Unthreaded Hole
Primary Material Applicationn
Stainless Steel, Steel
Description
Abrasive Cut-Off Wheel, Abrasive Material Ceramic, Grit 36, Connector Size 7/8 in, Connector Type Unthreaded Hole, Overall Diameter 4 1/2 in, Overall Thickness 0.045 in, Compatible Tool Type Angle Grinder, Primary Material Application Stainless Steel, Steel, Series Quantum 3 RightCut, Wheel Type Type 1, Maximum Operating Speed 13,580 RPM, Reinforced Status Reinforced
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.