Shop NORTON ABRASIVES
See all product information
Create Account
Abrasive Cut-Off Wheel, Type 1, 4 1/2 in Dia, 0.0625 in Thick, 7/8 in Arbor Hole Size, Ceramic
- Mfr # 66252838455
- Zoro # G7951695
product price:Â
$
7.75
/ea
Sold in multiples of 25 for
$193.75
Key Features
Wheel Type
Type 1
Overall Diameter
4 1/2 in
Overall Thickness
0.0625 in
Connector Size
7/8 in
Grit
36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66252838455
- Zoro #
- G7951695
- UPC #
- 662528384552
- Country of Origin
- United States
- Item
- Abrasive Cut-Off Wheel
- Wheel Type
- Type 1
- Grit
- 36
- Primary Material Application
- Stainless Steel, Steel
- Abrasive Material
- Ceramic
- Series
- Quantum 3 RightCut
- Maximum Operating Speed
- 13,580 RPM
- Specification
- QUANTUM3
- Application
- Ferrous Metal, Stainless
- Diamond Knockout
- No
- Connector Type
- Unthreaded Hole
- Reinforced Status
- Reinforced
- Compatible Tool Type
- Angle Grinder
- Primary Material Applicationn
- Stainless Steel, Steel
Dimensions
- Overall Diameter
- 4 1/2 in
- Overall Thickness
- 0.0625 in
- Connector Size
- 7/8 in
Description
Abrasive Cut-Off Wheel, Abrasive Material Ceramic, Grit 36, Connector Size 7/8 in, Connector Type Unthreaded Hole, Overall Diameter 4 1/2 in, Overall Thickness 0.0625 in, Compatible Tool Type Angle Grinder, Primary Material Application Stainless Steel, Steel, Series Quantum 3 RightCut, Wheel Type Type 1, Maximum Operating Speed 13,580 RPM, Reinforced Status Reinforced
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.