Abrasive Cut-Off Wheel, Type 1, 4 in Dia, 0.04 in Thick, 5/8 in Arbor Hole Size, Aluminum Oxide

  • Mfr # 07660701616

  • Zoro # G7512574


product price:  $4.45
/ea

Key Features

Wheel Type
Type 1
Overall Diameter
4 in
Overall Thickness
0.04 in
Connector Size
5/8 in
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
07660701616
Zoro #
G7512574
UPC #
076607016164
Country of Origin
India

Dimensions

Overall Diameter
4 in
Overall Thickness
0.04 in
Connector Size
5/8 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
60
Primary Material Application
Stainless Steel, Steel
Abrasive Material
Aluminum Oxide
Series
Metal RightCut
Maximum Operating Speed
15,280 RPM
Specification
METAL C/O
Diamond Knockout
No
Application
Ferrous Metal, Gray Iron, Stainless
Compatible Tool Type
Angle Grinder
Connector Type
Unthreaded Hole
Reinforced Status
Reinforced
Primary Material Applicationn
Stainless Steel, Steel

Description

Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 60, Connector Size 5/8 in, Connector Type Unthreaded Hole, Overall Diameter 4 in, Overall Thickness 0.04 in, Compatible Tool Type Angle Grinder, Primary Material Application Stainless Steel, Steel, Series Metal RightCut, Wheel Type Type 1, Maximum Operating Speed 15,280 RPM, Reinforced Status Reinforced

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products